Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2Fl Long Sphere Type Ball Metric X-Power

  • Mfr # EM863040

  • Zoro # G4453334


product price: $55.29
/ea

Key Features

End Mill Style
Ball
Spiral Direction
Right Hand
Helix Angle
30°
Finish
X-Power Coated
Milling Diameter
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM863040
Zoro #
G4453334
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
4 mm
Shank Dia.
6 mm
Length Below Shank
30 mm
Length of Cut
3.1 mm
Overall Length
80 mm

Details

End Mill Style
Ball
Spiral Direction
Right Hand
Helix Angle
30°
Finish
X-Power Coated
End Mill Material
Carbide
System of Measurement
Metric
Cutting Direction
Right Hand
Helix Type
Equal Index
Series
EM863
Center Cutting
Center Cutting
Number of Flutes
2
Reach
30 mm
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
Type
Tapered Neck, MMC
Single End/Double End
Single End
Shank Type
Plain Shank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.