Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2Fl Long Sphere Type Ball Metric X-Power

  • Mfr # EM863050

  • Zoro # G4453081


product price: $54.99
/ea

Key Features

Type
Tapered Neck, MMC
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
End Mill Material
Carbide
Cutting Direction
Right Hand
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EM863050
Zoro #
G4453081
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
6 mm
Milling Diameter
5 mm
Length of Cut
3.9 mm
Length Below Shank
38 mm
Overall Length
80 mm

Details

Type
Tapered Neck, MMC
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
End Mill Material
Carbide
Cutting Direction
Right Hand
System of Measurement
Metric
Reach
38 mm
Number of Flutes
2
Center Cutting
Center Cutting
Helix Angle
30°
End Mill Style
Ball
Spiral Direction
Right Hand
Helix Type
Equal Index
Shank Type
Plain Shank
Single End/Double End
Single End
Finish
X-Power Coated
Series
EM863

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.