Zoro Homepage

3 Flute 30 Degree Helix Ball Roughing Alu-Power Carbide End Mill

  • Mfr # 45016

  • Zoro # G4319862


product price: $42.19
/ea

Key Features

Milling Diameter
1/4 in
Series
E5E45
Center Cutting
Center Cutting
Cutting Direction
Right Hand
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45016
Zoro #
G4319862
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1/4 in
Shank Dia.
1/4 in
Length of Cut
0.750 in
Overall Length
2.500 in

Details

Series
E5E45
Center Cutting
Center Cutting
Cutting Direction
Right Hand
End Mill Material
Carbide
Shank Type
Plain Shank
End Mill Application
Aluminum Alloys
Grade
Coarse
Spiral Direction
Right Hand
Finish
None
Number of Flutes
3
System of Measurement
Inch
End Mill Style
Ball
Single End/Double End
Single End
Helix Type
Equal Index
Helix Angle
30°
Type
Rougher, Coarse Tooth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.