Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute 30 Degree Helix Ball Roughing Alu-Power Carbide End Mill

  • Mfr # 45048

  • Zoro # G4297602


product price: $264.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Number of Flutes
3
Center Cutting
Center Cutting
Spiral Direction
Right Hand
Grade
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45048
Zoro #
G4297602
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
3/4 in
Shank Dia.
3/4 in
Overall Length
4.000 in
Length of Cut
1.625 in

Details

System of Measurement
Inch
Number of Flutes
3
Center Cutting
Center Cutting
Spiral Direction
Right Hand
Grade
Coarse
End Mill Style
Ball
Shank Type
Plain Shank
Cutting Direction
Right Hand
Type
Rougher, Coarse Tooth
End Mill Application
Aluminum Alloys
Series
E5E45
Finish
None
End Mill Material
Carbide
Helix Type
Equal Index
Helix Angle
30°
Single End/Double End
Single End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.