Zoro Homepage

3 Flute 35 Degree Stub Len Corner Radius Tialn Coated Carbide End Mill

  • Mfr # EH882100

  • Zoro # G4247141


product price: $53.55
/ea

Key Features

Material
Carbide
Measurement System
Metric
Milling Diameter
10 mm
Overall Length
66 mm
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EH882100
Zoro #
G4247141
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
10 mm
Overall Length
66 mm
Length of Cut
11 mm
Corner Radius
0.4 mm
Shank Dia.
10 mm

Details

Material
Carbide
Measurement System
Metric
Number of Flutes
3
End Mill Style
Finisher
Finish
TiAlN (TYLON)-FUTURA
Single End/Double End
Single End
Cutting Direction
Right Hand
Series
EH882
Shank Type
Plain
Spiral Direction
Right Hand
Helix Angle
35 Degrees
End Type- Holemaking
Radius
Center Cutting
Yes
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.