Zoro Homepage

3 Flute 37 Degree Helix 0.060 Radius & Extended Neck Alu-Power

  • Mfr # EA40403

  • Zoro # G4475734


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Shank Dia.
5/8 in
Shank Type
Plain Shank
End Mill Application
Aluminum Alloys
Radius
0.060 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA40403
Zoro #
G4475734
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
5/8 in
Radius
0.060 in
Length Below Shank
4.250 in
Corner Radius
0.060 in
Milling Diameter
5/8 in
Length of Cut
0.750 in
Overall Length
7.000 in

Details

Number of Flutes
3
Shank Type
Plain Shank
End Mill Application
Aluminum Alloys
Helix Angle
37°
Center Cutting
Center Cutting
Helix Type
Equal Index
Single End/Double End
Single End
Reach
4.250 in
Cutting Direction
Right Hand
End Mill Style
Radius
Measurement System
Inch
Type
Finisher
Spiral Direction
Right Hand
Finish
None
Material
Carbide
Series
E5985

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.