Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute 37 Degree Helix 0.120 RadiusExtended Neck Ticn Coated AluPower

  • Mfr # EA10402C

  • Zoro # G4476294


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Measurement System
Inch
Corner Radius
0.120 in
Spiral Direction
Right Hand
End Mill Application
Aluminum Alloys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA10402C
Zoro #
G4476294
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.120 in
Radius
0.120 in
Milling Diameter
5/8 in
Shank Dia.
5/8 in
Length Below Shank
3.250 in
Overall Length
6.000 in
Length of Cut
0.750 in

Details

Number of Flutes
3
Measurement System
Inch
Spiral Direction
Right Hand
End Mill Application
Aluminum Alloys
Helix Angle
37°
Reach
3.250 in
Center Cutting
Center Cutting
Cutting Direction
Right Hand
Shank Type
Plain Shank
Helix Type
Equal Index
Finish
TiCN
Series
E5985
End Mill Style
Radius
Type
Finisher
Single End/Double End
Single End
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.