Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute 37 Degree Helix 0.120 RadiusExtended Neck Ticn Coated AluPower

  • Mfr # EA10641C

  • Zoro # G4483014


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Shank Type
Plain Shank
Reach
2.250 in
Milling Diameter
1 in
Type
Finisher
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA10641C
Zoro #
G4483014
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1 in
Radius
0.120 in
Shank Dia.
1 in
Corner Radius
0.120 in
Length Below Shank
2.250 in
Length of Cut
1.125 in
Overall Length
5.000 in

Details

Number of Flutes
3
Shank Type
Plain Shank
Reach
2.250 in
Type
Finisher
End Mill Application
Aluminum Alloys
Helix Angle
37°
Single End/Double End
Single End
Spiral Direction
Right Hand
Measurement System
Inch
Helix Type
Equal Index
End Mill Style
Radius
Cutting Direction
Right Hand
Finish
TiCN
Center Cutting
Center Cutting
Material
Carbide
Series
E5985

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.