Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute 37 Degree Helix Extended Neck Ticn-Coated Alu-Power

  • Mfr # 40584TC

  • Zoro # G4474991


product price: $77.15
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Cutting Direction
Right Hand
Length Below Shank
2.250 in
Type
Finisher
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40584TC
Zoro #
G4474991
UPC #
-
Country of Origin
Unknown

Dimensions

Length Below Shank
2.250 in
Shank Dia.
3/8 in
Length of Cut
0.500 in
Milling Diameter
3/8 in
Overall Length
4.000 in

Details

Number of Flutes
3
Cutting Direction
Right Hand
Type
Finisher
Single End/Double End
Single End
Spiral Direction
Right Hand
Measurement System
Inch
Reach
2.250 in
Helix Angle
37°
Shank Type
Plain Shank
Center Cutting
Center Cutting
Helix Type
Equal Index
End Mill Application
Aluminum Alloys
End Mill Style
Square
Material
Carbide
Series
E5977
Finish
TiCN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.