Zoro Homepage

3 Flute 37 Degree Helix Extended Neck Ticn-Coated Alu-Power

  • Mfr # 40593TC

  • Zoro # G4474912


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Spiral Direction
Right Hand
Helix Type
Equal Index
Length Below Shank
2.250 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40593TC
Zoro #
G4474912
UPC #
-
Country of Origin
Unknown

Dimensions

Length Below Shank
2.250 in
Milling Diameter
1/2 in
Length of Cut
0.625 in
Shank Dia.
1/2 in
Overall Length
5.000 in

Details

Number of Flutes
3
Spiral Direction
Right Hand
Helix Type
Equal Index
Cutting Direction
Right Hand
Single End/Double End
Single End
Center Cutting
Center Cutting
Measurement System
Inch
Reach
2.250 in
End Mill Style
Square
Shank Type
Plain Shank
Series
E5977
Type
Finisher
Material
Carbide
Helix Angle
37°
End Mill Application
Aluminum Alloys
Finish
TiCN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.