Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute 37 Degree Helix Extended Neck Ticn-Coated Alu-Power

  • Mfr # 40598TC

  • Zoro # G4471342


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
1.000 in
End Mill Application
Aluminum Alloys
Shank Dia.
3/4 in
Reach
2.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40598TC
Zoro #
G4471342
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
1.000 in
Shank Dia.
3/4 in
Length Below Shank
2.250 in
Milling Diameter
3/4 in
Overall Length
5.000 in

Details

Number of Flutes
3
End Mill Application
Aluminum Alloys
Reach
2.250 in
Center Cutting
Center Cutting
Shank Type
Plain Shank
Measurement System
Inch
Helix Angle
37°
End Mill Style
Square
Type
Finisher
Finish
TiCN
Series
E5977
Material
Carbide
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Single End/Double End
Single End
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.