Zoro Homepage

3 Flute 37 Degree Helix Extended Neck Ticn-Coated Alu-Power

  • Mfr # 40902TC

  • Zoro # G4470493


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Shank Type
Plain Shank
End Mill Application
Aluminum Alloys
Measurement System
Inch
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40902TC
Zoro #
G4470493
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
1/2 in
Overall Length
6.000 in
Length of Cut
0.625 in
Milling Diameter
1/2 in
Length Below Shank
4.000 in

Details

Number of Flutes
3
Shank Type
Plain Shank
End Mill Application
Aluminum Alloys
Measurement System
Inch
Reach
4.000 in
Helix Angle
37°
Type
Finisher
Center Cutting
Center Cutting
Spiral Direction
Right Hand
Helix Type
Equal Index
Series
E5977
End Mill Style
Square
Material
Carbide
Single End/Double End
Single End
Finish
TiCN
Cutting Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.