3 Flute 42 Degree Helix Reg LenBall Nose Rougher For Aluminium T-15

  • Mfr # EP12032

  • Zoro # G4450211


product price:  $93.89
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Helix Angle
42°
Number of Flutes
3
Helix Type
Equal Index
End Mill Material
Powdered Metal - T15 HSS-PM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP12032
Zoro #
G4450211
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1/2 in
Shank Dia.
1/2 in
Overall Length
3.250 in
Length of Cut
1.250 in

Details

Cutting Direction
Right Hand
Helix Angle
42°
Number of Flutes
3
Helix Type
Equal Index
End Mill Material
Powdered Metal - T15 HSS-PM
Center Cutting
Center Cutting
Series
EK196
System of Measurement
Inch
Type
Rougher, Coarse Tooth
End Mill Application
Aluminum Alloys
Single End/Double End
Single End
Finish
None
Spiral Direction
Right Hand
Grade
Coarse
End Mill Style
Ball
Shank Type
Weldon Flat Shank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.