3 Flute 42 Degree Helix Reg LenBall Nose Rougher For Aluminium T-15

  • Mfr # EP12064

  • Zoro # G4455918


product price:  $227.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Shank Dia.
1 in
Cutting Direction
Right Hand
System of Measurement
Inch
Center Cutting
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP12064
Zoro #
G4455918
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
1 in
Length of Cut
2.000 in
Milling Diameter
1 in
Overall Length
4.500 in

Details

Number of Flutes
3
Cutting Direction
Right Hand
System of Measurement
Inch
Center Cutting
Center Cutting
Spiral Direction
Right Hand
Type
Rougher, Coarse Tooth
Helix Type
Equal Index
Helix Angle
42°
Grade
Coarse
Finish
None
Shank Type
Weldon Flat Shank
End Mill Application
Aluminum Alloys
End Mill Style
Ball
Series
EK196
End Mill Material
Powdered Metal - T15 HSS-PM
Single End/Double End
Single End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.