Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute 45 Degree Helix 0.060 Corner Radius Ticn Coated AluPower

  • Mfr # EA50641C

  • Zoro # G4445214


product price: $466.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Inch
Corner Radius
0.06 in
Milling Diameter
1 in
End Mill Material
Carbide
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA50641C
Zoro #
G4445214
UPC #
-
Country of Origin
Unknown

Dimensions

Dimension Type
Inch
Corner Radius
0.06 in
Milling Diameter
1 in
Shank Dia.
1 in
Length of Cut
2 in
Overall Length
5 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single End
Finish
TiCN
Shank Type
Plain
End Mill Style
Radius
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Right Hand
Helix Angle
45 Degrees
Chip-Breaker
Yes
Center Cutting
Yes
Helix Type
Equal Index
Spiral Direction
Right Hand
Series
E5983

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.