Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute 45 Degree Helix Long Length 0.060 Corner Radius Alu-Power

  • Mfr # EA60321

  • Zoro # G4448811


product price: $78.99
/ea
Free Shipping & Returns

Key Features

End Mill Application
Aluminum Alloys
Single End/Double End
Single End
End Mill Material
Carbide
Type
Finisher
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA60321
Zoro #
G4448811
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
2.000 in
Radius
0.060 in
Overall Length
4.000 in
Shank Dia.
1/2 in
Corner Radius
0.060 in
Milling Diameter
1/2 in

Details

End Mill Application
Aluminum Alloys
Single End/Double End
Single End
End Mill Material
Carbide
Type
Finisher
Cutting Direction
Right Hand
Helix Angle
45°
Spiral Direction
Right Hand
End Mill Style
Radius
Center Cutting
Center Cutting
Helix Type
Equal Index
Shank Type
Plain Shank
Series
E5984
Number of Flutes
3
Finish
None
System of Measurement
Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.