Zoro Homepage

3 Flute 45 Degree Helix Long Length 0.120 Corner Radius Alu-Power

  • Mfr # EA30321

  • Zoro # G4460474


product price: $71.79
/ea

Key Features

Cutting Direction
Right Hand
Spiral Direction
Right Hand
Center Cutting
Center Cutting
Corner Radius
0.120 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA30321
Zoro #
G4460474
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.120 in
Shank Dia.
1/2 in
Length of Cut
2.000 in
Milling Diameter
1/2 in
Radius
0.120 in
Overall Length
4.000 in

Details

Cutting Direction
Right Hand
Spiral Direction
Right Hand
Center Cutting
Center Cutting
System of Measurement
Inch
Single End/Double End
Single End
End Mill Material
Carbide
Helix Type
Equal Index
Number of Flutes
3
End Mill Style
Radius
Type
Finisher
Shank Type
Plain Shank
End Mill Application
Aluminum Alloys
Helix Angle
45°
Finish
None
Series
E5984

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.