Zoro Homepage

3 Flute 45 Degree Helix Long Length 0.120 Corner Radius Alu-Power

  • Mfr # EA30401

  • Zoro # G4460608


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Radius
0.120 in
Milling Diameter
5/8 in
Shank Type
Plain Shank
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA30401
Zoro #
G4460608
UPC #
-
Country of Origin
Unknown

Dimensions

Radius
0.120 in
Milling Diameter
5/8 in
Corner Radius
0.120 in
Length of Cut
2.500 in
Shank Dia.
5/8 in
Overall Length
5.000 in

Details

Cutting Direction
Right Hand
Shank Type
Plain Shank
End Mill Material
Carbide
System of Measurement
Inch
Helix Type
Equal Index
End Mill Application
Aluminum Alloys
Spiral Direction
Right Hand
Center Cutting
Center Cutting
Single End/Double End
Single End
Helix Angle
45°
End Mill Style
Radius
Finish
None
Series
E5984
Type
Finisher
Number of Flutes
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.