Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Ball X-5070 End Mill

  • Mfr # G8A59080

  • Zoro # G4306888


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
14 mm
Center Cutting
Center Cutting
Number of Flutes
3
Cutting Direction
Right Hand
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G8A59080
Zoro #
G4306888
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
14 mm
Shank Dia.
8 mm
Milling Diameter
8 mm
Overall Length
100 mm

Details

Center Cutting
Center Cutting
Number of Flutes
3
Cutting Direction
Right Hand
Helix Angle
30°
Helix Type
Equal Index
End Mill Application
Hardened and High Hardened Steels HRc45-70
Single End/Double End
Single End
Spiral Direction
Right Hand
Type
Finisher
System of Measurement
Metric
Shank Type
Plain Shank
End Mill Material
Carbide
End Mill Style
Ball
Series
G8A59
Finish
Nano BLUE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.