Zoro Homepage

3 Flute Ball X-5070 End Mill

  • Mfr # G8A59100

  • Zoro # G4311724


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Single End/Double End
Single End
Shank Dia.
10 mm
Type
Finisher
End Mill Material
Carbide
End Mill Application
Hardened and High Hardened Steels HRc45-70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8A59100
Zoro #
G4311724
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
10 mm
Milling Diameter
10 mm
Overall Length
100 mm
Length of Cut
18 mm

Details

Single End/Double End
Single End
Type
Finisher
End Mill Material
Carbide
End Mill Application
Hardened and High Hardened Steels HRc45-70
System of Measurement
Metric
Cutting Direction
Right Hand
Center Cutting
Center Cutting
Helix Type
Equal Index
Helix Angle
30°
Finish
Nano BLUE
Shank Type
Plain Shank
End Mill Style
Ball
Spiral Direction
Right Hand
Number of Flutes
3
Series
G8A59

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.