Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Extra Long Length Corner Radius Rougher Ticn Coated T15

  • Mfr # 67544PC

  • Zoro # G4430550


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
6.000 in
Single End/Double End
Single End
Center Cutting
Center Cutting
Helix Angle
42°
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67544PC
Zoro #
G4430550
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
6.000 in
Shank Dia.
1-1/4 in
Milling Diameter
1-1/4 in
Overall Length
8.500 in

Details

Single End/Double End
Single End
Center Cutting
Center Cutting
Helix Angle
42°
Cutting Direction
Right Hand
Helix Type
Equal Index
End Mill Application
Aluminum Alloys
End Mill Material
Powdered Metal - T15 HSS-PM
Number of Flutes
3
End Mill Style
Square
Type
Rougher, Coarse Tooth
System of Measurement
Inch
Spiral Direction
Right Hand
Grade
Coarse
Shank Type
Weldon Flat Shank
Finish
TiCN
Series
EK192

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.