Zoro Homepage

3 Flute Hss Bottoming Style Bright Finish Hand Tap

  • Mfr # T7B16348H7

  • Zoro # G4514760


product price: $6.05
/ea
Sold in multiples of 2 for $12.10

Key Features

Number of Flutes
3
Tap Thread Size
#10-32
Tap Style
Straight Flute
Tap Material
High Speed Steel
Tap Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T7B16348H7
Zoro #
G4514760
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
#10-32
Max Depth Of Thread
2.0xD

Details

Item
Hand Tap
Number of Flutes
3
Tap Style
Straight Flute
Tap Material
High Speed Steel
Tap Finish
Bright
Thread Direction
Right Hand
Tap Thread Type
UN
Tap Chamfer
Bottoming
Thread Limit
H7
Coolant Through
No
Thread Chamfer
2 Pitch Lead
Hole Type
Blind Hole
Cutting Direction
Right Hand
Series
T7B16
Shank Type
USCTI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.