Zoro Homepage

3 Flute Hss Bottoming Style Steam Oxide Hand Tap

  • Mfr # T6316088

  • Zoro # G4490820


product price: $10.09
/ea

Key Features

Tap Thread Type
UN
Application
General Purpose
Tap Chamfer
2 Pitch Lead
Tap Style
Bottoming
Tap Material
HSS (High Speed Steel)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6316088
Zoro #
G4490820
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
#2-56

Details

Tap Thread Type
UN
Application
General Purpose
Tap Chamfer
2 Pitch Lead
Tap Style
Bottoming
Tap Material
HSS (High Speed Steel)
Tap Finish
Steam Oxide
Series
T6316
Hole Type
Blind Hole
Cutting Direction
Right Hand
Tap Shank Type
USCTI Shank Standard Tap
Flute End Type
Straight Flute
Number of Flutes
3
Item
Standard Hand Tap
Thread Direction
Right Hand
Coolant Through
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.