Zoro Homepage

3 Flute Hss Plug Style Bright Finish Hand Tap - Metric

  • Mfr # T7315207

  • Zoro # G4503271


product price: $8.69
/ea

Key Features

Tap Style
Plug
Thread Direction
Right Hand
Tap Shank Type
USCTI Shank Standard Tap
Tap Thread Size
M3 x 0.5
Tap Material
HSS (High Speed Steel)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T7315207
Zoro #
G4503271
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M3 x 0.5

Details

Tap Style
Plug
Thread Direction
Right Hand
Tap Shank Type
USCTI Shank Standard Tap
Tap Material
HSS (High Speed Steel)
Cutting Direction
Right Hand
Number of Flutes
3
Tap Chamfer
5 Pitch Lead
Application
General Purpose
Tap Thread Type
Metric
Tap Finish
Bright
Flute End Type
Straight Flute
Coolant Through
No
Hole Type
Through Hole
Item
Standard Hand Tap
Series
T7315

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.