Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Hss Plug Style Bright Finish Hand Tap

  • Mfr # T7316247

  • Zoro # G4505399


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Tap Shank Type
USCTI Shank Standard Tap
Cutting Direction
Right Hand
Coolant Through
No
Flute End Type
Straight Flute
Hole Type
Through Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T7316247
Zoro #
G4505399
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
#6-32

Details

Tap Shank Type
USCTI Shank Standard Tap
Cutting Direction
Right Hand
Coolant Through
No
Flute End Type
Straight Flute
Hole Type
Through Hole
Tap Chamfer
5 Pitch Lead
Tap Finish
Bright
Thread Direction
Right Hand
Tap Style
Plug
Series
T7316
Number of Flutes
3
Tap Thread Type
UN
Application
General Purpose
Item
Standard Hand Tap
Tap Material
HSS (High Speed Steel)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.