Zoro Homepage

3 Flute Hss Plug Style Steam Oxide Hand Tap - Metric

  • Mfr # T6315177

  • Zoro # G4499598


product price: $10.49
/ea

Key Features

Hole Type
Through Hole
Cutting Direction
Right Hand
Tap Chamfer
5 Pitch Lead
Thread Direction
Right Hand
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6315177
Zoro #
G4499598
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M2.5 x 0.45

Details

Hole Type
Through Hole
Cutting Direction
Right Hand
Tap Chamfer
5 Pitch Lead
Thread Direction
Right Hand
Coolant Through
No
Number of Flutes
3
Tap Thread Type
Metric
Tap Style
Plug
Tap Shank Type
USCTI Shank Standard Tap
Tap Finish
Steam Oxide
Tap Material
HSS (High Speed Steel)
Application
General Purpose
Series
T6315
Flute End Type
Straight Flute
Item
Standard Hand Tap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.