Zoro Homepage

3 Flute Hss Spiral Pointed 6" Extension Steam Oxide Tap

  • Mfr # T6236583

  • Zoro # G4406093


product price: $51.39
/ea

Key Features

Number of Flutes
3
Weight
0.302
Size
1/2-20UNF H3 152.4L
Material
HSS
Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6236583
Zoro #
G4406093
UPC #
-
Country of Origin
Unknown

Dimensions

Size
1/2-20UNF H3 152.4L
Coolant Thru 0 With and X without
x
Chamfer Length
4P-5P

Details

Number of Flutes
3
Weight
0.302
Material
HSS
Finish
Oxide
System of Measurement
Inch
Chamfer Type
Plug
Pitch
20
Blank Standard
302

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.