Zoro Homepage

3 Flute Hss Taper Style Bright Finish Hand Tap

  • Mfr # T7316246

  • Zoro # G4505843


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Coolant Through
No
Hole Type
Through Hole
Number of Flutes
3
Tap Material
HSS (High Speed Steel)
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T7316246
Zoro #
G4505843
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
#6-32

Details

Coolant Through
No
Hole Type
Through Hole
Number of Flutes
3
Item
Standard Hand Tap
Tap Material
HSS (High Speed Steel)
Cutting Direction
Right Hand
Tap Shank Type
USCTI Shank Standard Tap
Series
T7316
Tap Style
Taper
Application
General Purpose
Tap Chamfer
9 Pitch Lead
Thread Direction
Right Hand
Flute End Type
Straight Flute
Tap Finish
Bright
Tap Thread Type
UN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.