Zoro Homepage

3 Flute Long 45 Degree Helix Ticn-Coated Alu-Power

  • Mfr # 36584TC

  • Zoro # G4473460


product price: $51.85
/ea

Key Features

Number of Flutes
3
Single End/Double End
Single End
End Mill Application
Aluminum Alloys
Shank Dia.
3/8 in
Length of Cut
1.500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36584TC
Zoro #
G4473460
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
3/8 in
Length of Cut
1.500 in
Milling Diameter
3/8 in
Overall Length
3.500 in

Details

Number of Flutes
3
Single End/Double End
Single End
End Mill Application
Aluminum Alloys
End Mill Style
Square
Helix Angle
45°
Type
Finisher
Helix Type
Equal Index
Spiral Direction
Right Hand
Measurement System
Inch
Center Cutting
Center Cutting
Shank Type
Plain Shank
Cutting Direction
Right Hand
Finish
TiCN
Material
Carbide
Series
E5982

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.