3 Flute Long Length 50 Deg Helix Tialn-Futura Coated Carbide

  • Mfr # 83906TF

  • Zoro # G4166608


product price:  $136.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Material
Carbide
Series
E5059
Milling Diameter
1/2 in
Measurement System
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83906TF
Zoro #
G4166608
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1/2 in
Shank Dia.
1/2 in
Overall Length
4 in
Length of Cut
2 in

Details

Number of Flutes
3
Material
Carbide
Series
E5059
Measurement System
Inch
Center Cutting
Yes
Cutting Direction
Right Hand
Single End/Double End
Single End
End Mill Application
General Purpose
Shank Type
Plain
Finish
TiAlN (TYLON)-FUTURA
End Mill Style
Square
Spiral Direction
Right Hand
Helix Angle
50 Degrees
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.