Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Long Length Rougher Ticn Coated For Aluminum T-15

  • Mfr # 67540PC

  • Zoro # G4476559


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Shank Type
Weldon Flat Shank
Milling Diameter
1 in
Helix Angle
42°
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67540PC
Zoro #
G4476559
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1 in
Shank Dia.
1 in
Length of Cut
4.000 in
Overall Length
6.500 in

Details

Number of Flutes
3
Shank Type
Weldon Flat Shank
Helix Angle
42°
Cutting Direction
Right Hand
Measurement System
Inch
Type
Rougher, Coarse Tooth
Helix Type
Equal Index
Center Cutting
Center Cutting
End Mill Style
Square
Grade
Coarse
End Mill Application
Aluminum Alloys
Single End/Double End
Single End
Spiral Direction
Right Hand
Material
Powdered Metal - T15 HSS-PM
Series
EK192
Finish
TiCN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.