3 Flute Long Length Rougher Ticn Coated For Aluminum T-15

  • Mfr # 67541PC

  • Zoro # G4466661


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Material
Powdered Metal HSS-PM
Measurement System
Inch
Milling Diameter
1-1/4 in
Number of Flutes
3
End Mill Style
Rougher, Coarse Tooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67541PC
Zoro #
G4466661
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1-1/4 in
Overall Length
6-1/2 in
Length of Cut
4 in
Shank Dia.
1-1/4 in

Details

Material
Powdered Metal HSS-PM
Measurement System
Inch
Number of Flutes
3
End Mill Style
Rougher, Coarse Tooth
Finish
TiCN
Helix Angle
42 Degrees
Spiral Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
End Type- Holemaking
Square
Series
EK192
Single End/Double End
Single End
Cutting Direction
Right Hand
Pitch
Coarse Pitch
Shank Type
Weldon Flat
Center Cutting
Yes
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.