Zoro Homepage

3 Flute Medium Length Finisher For Aluminum T-15

  • Mfr # EP11166

  • Zoro # G4484189


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Material
Powdered Metal HSS-PM
Measurement System
Inch
Overall Length
5-1/2 in
Number of Flutes
3
End Mill Style
Finisher
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP11166
Zoro #
G4484189
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
5-1/2 in
Milling Diameter
1-1/4 in
Length of Cut
3 in
Shank Dia.
1-1/4 in

Details

Material
Powdered Metal HSS-PM
Measurement System
Inch
Number of Flutes
3
End Mill Style
Finisher
Finish
Bright
End Type- Holemaking
Square
Single End/Double End
Single End
Shank Type
Weldon Flat
Non Ferrous (N) Compatibility
Yes
Series
EK193
Helix Angle
42 Degrees
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Center Cutting
Yes
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.