Zoro Homepage

3 Flute Medium Length Rougher Ticn Coated For Aluminum T-15

  • Mfr # 80524PC

  • Zoro # G4477703


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Shank Dia.
3/4 in
Type
Rougher, Coarse Tooth
Helix Angle
42°
Center Cutting
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80524PC
Zoro #
G4477703
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
3/4 in
Length of Cut
2.250 in
Overall Length
4.625 in
Milling Diameter
3/4 in

Details

Number of Flutes
3
Type
Rougher, Coarse Tooth
Helix Angle
42°
Center Cutting
Center Cutting
End Mill Application
Aluminum Alloys
End Mill Style
Square
Shank Type
Weldon Flat Shank
Material
Powdered Metal - T15 HSS-PM
Helix Type
Equal Index
Series
EK226
Grade
Coarse
Measurement System
Inch
Single End/Double End
Single End
Finish
TiCN
Spiral Direction
Right Hand
Cutting Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.