Zoro Homepage

3 Flute Metric Spiral Fluted Modified Bottoming

  • Mfr # E4345

  • Zoro # G4338342


product price: $26.35
/ea

Key Features

Number of Flutes
3
Finish
TiCN
Size
M7 x 1.0, D5
Weight
0.05975
Material
HSSE-V3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E4345
Zoro #
G4338342
UPC #
-
Country of Origin
Unknown

Dimensions

Size
M7 x 1.0, D5
Chamfer Length
2P-3P

Details

Number of Flutes
3
Finish
TiCN
Weight
0.05975
Material
HSSE-V3
Pitch
1
Blank Standard
302A
Chamfer Type
Modified Bottoming
System of Measurement
Inch

Description

This YG-1 TOOL CO 3 Flute Metric Spiral Fluted Modified Bottoming Tap has a Number of Flutes of 3, a Finish of TiCN, a Size of M7 x 1.0, a D5 Pitch Limit, a Weight of 0.05975, a Material of HSSE-V3, a Sqr. Lgth. (metric) of 9.65, a Sqr. Size (inch) of 0.238, a Length/Diameter of 2.5xD, a Size & Pitch of M7x1, a Thd. Lgth. (inch) of 0.433, a Drill Size (inch) of 0.239790272, a Package (L) of 4.625, an OAL (metric) of 69.09, a Chamfer Type of Modified Bottoming, a System of Measurement of Inch, a Thread Series of M, a Neck Dia (metric) of 5.59, a Connection (in) of 0.318 x 0.238, a Shank Type of Square, a Trade Name of YG Tap Steel, a Pitch Limit of D5, a Tap Type of SPFL, a Useable Length (in) of 1.126, a Package (H) of 0.5, a Connection (mm) of 8.08 x 6.05, a Sqr. Lgth. (inch) of 0.38, a Neck Dia (inch) of 0.22, a Thd. Lgth. (metric) of 11, a Diameter (inch) of 0.275590551, a Shk. Dia. (metric) of 8.08, a Snap Pack Count of 10, a Useable Length (mm) of 28.6, a Sqr. Size (metric) of 8.08, a Chamfer Length of 2P-3P, a Pitch of 1, a Package (W) of 0.625, a Helix Angle of 45°, a Shk. Dia. (inch) of 0.318, a Diameter (metric) of 7, a Drill Size (mm) of 6.090672902, and an OAL (inch) of 2.72.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.