3 Flute Reg Len40 Degree Helix Ball Nose Neck Ticn-Coated Alu-Power

  • Mfr # 38579TC

  • Zoro # G4429850


product price: $39.59
/ea

Key Features

Milling Diameter
5/16 in
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
1/2 in
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38579TC
Zoro #
G4429850
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
5/16 in
Length of Cut
1/2 in
Shank Dia.
5/16 in
Overall Length
3 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single End
Helix Angle
40 Degrees
End Mill Style
Ball
Cutting Direction
Right Hand
Finish
TiCN
Shank Type
Plain
Non Ferrous (N) Compatibility
Yes
Series
E5975
SAE or Metric
SAE
Center Cutting
Yes
Overall Reach
1 in
Type
Finisher
Helix Type
Equal Index
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.