3 Flute Reg Len40 Degree Helix Ball Nose Neck Ticn-Coated Alu-Power

  • Mfr # 38602TC

  • Zoro # G4444009


product price:  $27.55
/ea

Key Features

Milling Diameter
3/32 in
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
1/8 in
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38602TC
Zoro #
G4444009
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
3/32 in
Length of Cut
1/8 in
Shank Dia.
1/4 in
Overall Length
2-3/8 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single End
Helix Angle
40 Degrees
Series
E5975
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Right Hand
Finish
TiCN
End Mill Style
Ball
Shank Type
Plain
SAE or Metric
SAE
Type
Finisher
Overall Reach
0.187 in
Center Cutting
Yes
Spiral Direction
Right Hand
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.