Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Reg LenCorner Radius .120 Finisher Ticn Coated T15

  • Mfr # EP10321C

  • Zoro # G4454019


product price: $40.65
/ea

Key Features

Single End/Double End
Single End
Shank Dia.
1/2 in
Type
Finisher
Milling Diameter
1/2 in
End Mill Application
Aluminum Alloys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP10321C
Zoro #
G4454019
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
1/2 in
Milling Diameter
1/2 in
Length of Cut
1.250 in
Overall Length
3.250 in
Radius
0.120 in

Details

Single End/Double End
Single End
Type
Finisher
End Mill Application
Aluminum Alloys
End Mill Style
Radius
Shank Type
Weldon Flat Shank
Cutting Direction
Right Hand
Center Cutting
Center Cutting
Helix Type
Equal Index
Helix Angle
42°
End Mill Material
Powdered Metal - T15 HSS-PM
Number of Flutes
3
Series
EK193
Finish
TiCN
System of Measurement
Inch
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.