Zoro Homepage

3 Flute Reg LenCorner Radius .120 Finisher Ticn Coated T15

  • Mfr # EP10401C

  • Zoro # G4457029


product price: $74.15
/ea

Key Features

Cutting Direction
Right Hand
Center Cutting
Center Cutting
Helix Type
Equal Index
System of Measurement
Inch
Shank Type
Weldon Flat Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP10401C
Zoro #
G4457029
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
5/8 in
Shank Dia.
5/8 in
Radius
0.120 in
Length of Cut
1.625 in
Overall Length
3.750 in

Details

Cutting Direction
Right Hand
Center Cutting
Center Cutting
Helix Type
Equal Index
System of Measurement
Inch
Shank Type
Weldon Flat Shank
Single End/Double End
Single End
End Mill Material
Powdered Metal - T15 HSS-PM
End Mill Style
Radius
End Mill Application
Aluminum Alloys
Number of Flutes
3
Spiral Direction
Right Hand
Helix Angle
42°
Type
Finisher
Finish
TiCN
Series
EK193

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.