Zoro Homepage

3 Flute Reg LenCorner Radius Rougher Ticn Coated For Aluminum T-15

  • Mfr # 66903PC

  • Zoro # G4448349


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Inch
Milling Diameter
3/4 in
End Mill Material
Powdered Metal HSS-PM
Number of Flutes
3
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66903PC
Zoro #
G4448349
UPC #
-
Country of Origin
Unknown

Dimensions

Dimension Type
Inch
Corner Radius
0.06 in
Milling Diameter
3/4 in
Shank Dia.
3/4 in
Length of Cut
1-5/8 in
Overall Length
3-7/8 in

Details

End Mill Material
Powdered Metal HSS-PM
Number of Flutes
3
Single End/Double End
Single End
Finish
TiCN
End Mill Style
Radius
Helix Angle
42 Degrees
Pitch
Coarse Pitch
Cutting Direction
Right Hand
Shank Type
Weldon Flat
Non Ferrous (N) Compatibility
Yes
Chip-Breaker
Yes
Center Cutting
Yes
Spiral Direction
Right Hand
Series
EK191
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.