Zoro Homepage

3 Flute Regular Length 35 Deg Helix Carbide

  • Mfr # 56558

  • Zoro # G4175452


product price: $20.39
/ea

Key Features

Number of Flutes
3
End Mill Application
Stainless Steels, Monel and Other Alloys to HRc35
Center Cutting
Center Cutting
Cutting Direction
Right Hand
End Mill Style
Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56558
Zoro #
G4175452
UPC #
-
Country of Origin
Unknown

Dimensions

Radius
0.010 in
Corner Radius
0.010 in
Shank Dia.
1/8 in
Milling Diameter
1/8 in
Length of Cut
0.500 in
Overall Length
1.500 in

Details

Number of Flutes
3
End Mill Application
Stainless Steels, Monel and Other Alloys to HRc35
Center Cutting
Center Cutting
Cutting Direction
Right Hand
End Mill Style
Radius
Type
Finisher
Measurement System
Inch
Series
E5074
Helix Type
Equal Index
Helix Angle
35°
Finish
None
Material
Carbide
Shank Type
Plain Shank
Single End/Double End
Single End
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.