Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Regular Length 35 Deg Helix Carbide

  • Mfr # 56598

  • Zoro # G4191674


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Cutting Direction
Right Hand
Milling Diameter
3/4 in
Corner Radius
0.035 in
Length of Cut
1.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56598
Zoro #
G4191674
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
3/4 in
Corner Radius
0.035 in
Length of Cut
1.625 in
Radius
0.035 in
Overall Length
4.000 in
Shank Dia.
3/4 in

Details

Number of Flutes
3
Cutting Direction
Right Hand
Center Cutting
Center Cutting
Single End/Double End
Single End
End Mill Application
Stainless Steels, Monel and Other Alloys to HRc35
Type
Finisher
Material
Carbide
Series
E5104
Spiral Direction
Right Hand
End Mill Style
Radius
Measurement System
Inch
Helix Type
Equal Index
Shank Type
Weldon Flat Shank
Finish
None
Helix Angle
35°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.