Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Regular Length 35 Deg Helix Carbide

  • Mfr # 56600

  • Zoro # G4199733


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Radius
0.035 in
Measurement System
Inch
Center Cutting
Center Cutting
Type
Finisher
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56600
Zoro #
G4199733
UPC #
-
Country of Origin
Unknown

Dimensions

Radius
0.035 in
Milling Diameter
1 in
Length of Cut
2.000 in
Corner Radius
0.035 in
Overall Length
4.000 in
Shank Dia.
1 in

Details

Number of Flutes
3
Measurement System
Inch
Center Cutting
Center Cutting
Type
Finisher
Single End/Double End
Single End
End Mill Application
Stainless Steels, Monel and Other Alloys to HRc35
End Mill Style
Radius
Material
Carbide
Helix Angle
35°
Spiral Direction
Right Hand
Series
E5104
Shank Type
Weldon Flat Shank
Cutting Direction
Right Hand
Helix Type
Equal Index
Finish
None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.