3 Flute Regular Length 35 Deg Helix Tialn-Futura Coated Carbide

  • Mfr # 56570TF

  • Zoro # G4183703


product price:  $43.59
/ea

Key Features

Number of Flutes
3
Single End/Double End
Single End
Shank Dia.
1/4 in
End Mill Application
Stainless Steels, Monel and Other Alloys to HRc35
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56570TF
Zoro #
G4183703
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
1/4 in
Milling Diameter
7/32 in
Radius
0.020 in
Length of Cut
0.750 in
Corner Radius
0.020 in
Overall Length
2.500 in

Details

Number of Flutes
3
Single End/Double End
Single End
End Mill Application
Stainless Steels, Monel and Other Alloys to HRc35
Cutting Direction
Right Hand
Type
Finisher
Helix Angle
35°
Center Cutting
Center Cutting
End Mill Style
Radius
Measurement System
Inch
Helix Type
Equal Index
Finish
TiAlN (TYLON)-FUTURA
Series
E5074
Shank Type
Plain Shank
Material
Carbide
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.