3 Flute Regular Length 35 Deg Helix Tialn-Futura Coated Carbide

  • Mfr # 56593TF

  • Zoro # G4186022


product price:  $94.19
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Milling Diameter
1/2 in
Measurement System
Inch
Helix Type
Equal Index
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56593TF
Zoro #
G4186022
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1/2 in
Shank Dia.
1/2 in
Corner Radius
0.035 in
Radius
0.035 in
Overall Length
3.000 in
Length of Cut
1.250 in

Details

Number of Flutes
3
Measurement System
Inch
Helix Type
Equal Index
Helix Angle
35°
Center Cutting
Center Cutting
Cutting Direction
Right Hand
Finish
TiAlN (TYLON)-FUTURA
Spiral Direction
Right Hand
Series
E5104
Shank Type
Weldon Flat Shank
End Mill Application
Stainless Steels, Monel and Other Alloys to HRc35
End Mill Style
Radius
Single End/Double End
Single End
Type
Finisher
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.