
3 Flute Regular Length 35 Deg Helix Tialn-Futura Coated Carbide
Mfr # 56595TF
Zoro # G4189601
product price: $172.99
/ea
Free Shipping & Returns
Key Features
Material
Carbide
Measurement System
Inch
Milling Diameter
5/8 in
Overall Length
3-1/2 in
Number of Flutes
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
56595TF
Zoro #
G4189601
UPC #
-
Country of Origin
Unknown
Dimensions
Milling Diameter
5/8 in
Overall Length
3-1/2 in
Length of Cut
1-5/8 in
Shank Dia.
5/8 in
Corner Radius
0.035 in
Details
Material
Carbide
Measurement System
Inch
Number of Flutes
3
End Mill Style
Finisher
Finish
TiAlN (TYLON)-FUTURA
Single End/Double End
Single End
End Type- Holemaking
Radius
Helix Angle
35 Degrees
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Series
E5104
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Shank Type
Weldon Flat
Center Cutting
Yes
Helix Type
Equal Index
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.