Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Regular Length 35 Deg Helix Ticn-Coated Carbide - Hoss

  • Mfr # 56558TC

  • Zoro # G4176408


product price: $25.69
/ea

Key Features

Number of Flutes
3
Milling Diameter
1/8 in
Shank Dia.
1/8 in
End Mill Style
Radius
Spiral Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56558TC
Zoro #
G4176408
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1/8 in
Shank Dia.
1/8 in
Corner Radius
0.010 in
Length of Cut
0.500 in
Overall Length
1.500 in
Radius
0.010 in

Details

Number of Flutes
3
End Mill Style
Radius
Spiral Direction
Right Hand
End Mill Application
Stainless Steels, Monel and Other Alloys to HRc35
Helix Type
Equal Index
Finish
TiCN
Center Cutting
Center Cutting
Shank Type
Plain Shank
Helix Angle
35°
Cutting Direction
Right Hand
Material
Carbide
Type
Finisher
Single End/Double End
Single End
Measurement System
Inch
Series
E5074

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.