Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Regular Length 35 Deg Helix Ticn-Coated Carbide - Hoss

  • Mfr # 56561TC

  • Zoro # G4176143


product price: $29.69
/ea

Key Features

Material
Carbide
Measurement System
Inch
Overall Length
2 in
Number of Flutes
3
End Mill Style
Finisher
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56561TC
Zoro #
G4176143
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
5/32 in
Overall Length
2 in
Length of Cut
1/262 in
Shank Dia.
3/16 in
Corner Radius
0.01 in

Details

Material
Carbide
Measurement System
Inch
Number of Flutes
3
End Mill Style
Finisher
Finish
TiCN
End Type- Holemaking
Radius
Single End/Double End
Single End
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Stainless (M) Compatibility
Yes
Shank Type
Plain
Series
E5074
Helix Angle
35 Degrees
Super Alloy (S) Compatibility
Yes
Center Cutting
Yes
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.