Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Regular Length 35 Deg Helix Ticn-Coated Carbide - Hoss

  • Mfr # 56579TC

  • Zoro # G4193302


product price: $56.39
/ea

Key Features

Number of Flutes
3
Series
E5074
Measurement System
Inch
Helix Type
Equal Index
Length of Cut
0.812 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56579TC
Zoro #
G4193302
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
0.812 in
Radius
0.020 in
Shank Dia.
5/16 in
Overall Length
2.500 in
Milling Diameter
5/16 in
Corner Radius
0.020 in

Details

Number of Flutes
3
Series
E5074
Measurement System
Inch
Helix Type
Equal Index
Single End/Double End
Single End
Helix Angle
35°
Center Cutting
Center Cutting
Shank Type
Plain Shank
Type
Finisher
End Mill Style
Radius
Cutting Direction
Right Hand
Finish
TiCN
End Mill Application
Stainless Steels, Monel and Other Alloys to HRc35
Material
Carbide
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.