3 Flute Regular Length 40 Degree Helix Ball Nose Neck Alu-Power

  • Mfr # 38566

  • Zoro # G4428484


product price: $25.45
/ea

Key Features

Helix Type
Equal Index
Reach
0.375 in
Milling Diameter
3/16 in
System of Measurement
Inch
Center Cutting
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38566
Zoro #
G4428484
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
3/16 in
Length Below Shank
0.375 in
Length of Cut
0.250 in
Shank Dia.
1/4 in
Overall Length
2.500 in

Details

Helix Type
Equal Index
Reach
0.375 in
System of Measurement
Inch
Center Cutting
Center Cutting
Number of Flutes
3
End Mill Material
Carbide
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Single End/Double End
Single End
End Mill Style
Ball
Shank Type
Plain Shank
Helix Angle
40°
Type
Finisher
End Mill Application
Aluminum Alloys
Finish
None
Series
E5975

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.